CHCC2DIU
Bussmann Fuseblocks & Holders, CH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHCC2DIU

Bussmann Fuseblocks & Holders, CH Series
In stock
Item Number
CHCC2DIU
MFG Item Number
CHCC2DIU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CH Series
Item #
CHCC2DIU
FUSEHOLDER

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHCC2DIU
Item Number CHCC2DIU
Manufacturer Bussmann
Product Series CH
Family Series Bussmann Fuseblocks & Holders, CH Series
Max Current 30 A
Voltage 600 V
Poles 2
Connection Type Screw Terminal
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals CCC, CSA, UL
RoHS Yes
Net Weight 0.001 lbs
Fuse Class CC
Gross Weight 0.232 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved