CHM3DNIU
Bussmann Fuseblocks & Holders, CH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHM3DNIU

Bussmann Fuseblocks & Holders, CH Series
In stock
Item Number
CHM3DNIU
MFG Item Number
CHM3DNIU
Series
CHM3DNIU is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CH Series
Item #
CHM3DNIU
3P 10X38MFH30A 600V

CH Series Information

  • 30~50 Amps
  • 600~750 Volts
  • 1~4 Poles
  • DIN Rail Mount
  • Screw Terminals
Bussmann CH Series modular fuse bases accommodate industrial cylindrical fuse‑links, 10x38mm, 14x51mm, 22x58mm, North American class CC and midget fuses. These fuseholders also offer IP20 Fingersafe Protection in a DIN rail mountable package.

  • Optional Trip Indicator
  • CHPV Fuse Holders Rated to 1000Vdc for Use with Solar PV Fuses

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHM3DNIU
Item Number CHM3DNIU
Manufacturer Bussmann
Product Series CH
Family Series Bussmann Fuseblocks & Holders, CH Series
Max Current 32 A
Voltage 690 V
Poles 3 + Neutral
Fuse Class Midget
Connection Type Screw Terminal
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals IEC
RoHS Yes
Net Weight 0.0022 lbs
Gross Weight 0.641 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved