DMM-B-11A
Bussmann Fuses, DMM-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMM-B-11A

Bussmann Fuses, DMM-B Series
In stock
Item Number
DMM-B-11A
MFG Item Number
DMM-B-11A
Series
DMM-B-11A is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, DMM-B Series
Item #
DMM-B-11A
FUSE

DMM-B Series Information

  • 44/100 or 11 Amp
  • 1000VAC/DC
  • Fast Acting
  • Cartridge
  • UL Approval
The Bussman Series DMM‑B fuses are designed for multi‑meters only. Intended to carry 100% of rated current indefinitely. Not intended for branch circuit protection.
  • Melamine Tube
  • Nickel Plated Brass End Caps


Specifications

Specifications
Manufacturer Part Number DMM-B-11A
Item Number DMM-B-11A
Manufacturer Bussmann
Product Series DMM-B
Family Series Bussmann Fuses, DMM-B Series
Current Rating 11 A
Voltage (AC) 1,000 VAC
Voltage (DC) 1,000 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 10 kA @ 1,000 VAC, 10 kA @ 1,000 VDC
Trip Indicator No
Alarm Contact No
Diameter (in) 0.41 "
Approvals UL
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved