FNA-0.500
Bussmann Fuses, FNA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FNA-0.500

Bussmann Fuses, FNA Series
In stock
Item Number
FNA-0.500
MFG Item Number
FNA-1/2
Series
FNA-0.500 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FNA Series
Item #
FNA-0.500
FUSE, 0.500A(1/2A), 250V, T, 10X38mm

FNA Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~30 Amps
  • 32~250VAC
  • Dual‑Element Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNA Series are a group of Midget fuses designed for use in power electronic circuits in which there are high inrush currents and fuse openings must be quickly apparent. FNAs larger than 10 Amperes have a dual‑tube construction.

  • Pin Trip Indicator
  • Silver‑Plated Pin for Positive, Electrical Signal Activation


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FNA-1/2
Item Number FNA-0.500
Manufacturer Bussmann
Product Series FNA
Family Series Bussmann Fuses, FNA Series
Current Rating 0.5 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 35 A @ 250 V
Trip Indicator Yes
Alarm Contact No
Net Weight 0.01 lbs
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS No
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved