FNA-2
Bussmann Fuses, FNA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FNA-2

Bussmann Fuses, FNA Series
In stock
Item Number
FNA-2
MFG Item Number
FNA-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FNA Series
Item #
FNA-2
FUSE, 2A, 125V, T, 10X28mm, MIDGET

FNA Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~30 Amps
  • 32~250VAC
  • Dual‑Element Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNA Series are a group of Midget fuses designed for use in power electronic circuits in which there are high inrush currents and fuse openings must be quickly apparent. FNAs larger than 10 Amperes have a dual‑tube construction.

  • Pin Trip Indicator
  • Silver‑Plated Pin for Positive, Electrical Signal Activation


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FNA-2
Item Number FNA-2
Manufacturer Bussmann
Product Series FNA
Family Series Bussmann Fuses, FNA Series
Current Rating 2 A
Voltage (AC) 125 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 125 V
Trip Indicator Yes
Alarm Contact No
Net Weight 0.015 lbs
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS No
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved