FNM-4
Bussmann Fuses, FNM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FNM-4

Bussmann Fuses, FNM Series
In stock
Item Number
FNM-4
MFG Item Number
FNM-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FNM Series
Item #
FNM-4
FUSE, 4A, 250V

FNM Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~40 Amps
  • 125VAC or 250VAC
  • Dual‑Element Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNM Series are a group of Midget fuses designed for use in power electronic circuits in which there are high inrush currents.

  • Fibre Tube
  • Formerly Designated 5AB


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FNM-4
Item Number FNM-4
Manufacturer Bussmann
Product Series FNM
Family Series Bussmann Fuses, FNM Series
Current Rating 4 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contact No
Net Weight 0.01 lbs
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS No
Gross Weight 0.117 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved