FNQ-0.125
Bussmann Fuses, FNQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FNQ-0.125

Bussmann Fuses, FNQ Series
In stock
Item Number
FNQ-0.125
MFG Item Number
FNQ-1/8
Series
FNQ-0.125 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FNQ Series
Item #
FNQ-0.125
Fuse, 0.125A(1/8A), 500V, TT, M,

FNQ Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~30 Amps
  • 500VAC
  • Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNQ Series are a group of Midget fuses designed for use with motor control transformers and other circuits with inrush currents.

  • Fibre Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FNQ-1/8
Item Number FNQ-0.125
Manufacturer Bussmann
Product Series FNQ
Family Series Bussmann Fuses, FNQ Series
Current Rating 0.125 A
Voltage (AC) 500 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 500 V
Trip Indicator No
Alarm Contact No
Net Weight 0.015 lbs
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS No
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved