FNQ-20
Bussmann Fuses, FNQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FNQ-20

Bussmann Fuses, FNQ Series
In stock
Item Number
FNQ-20
MFG Item Number
FNQ-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FNQ Series
Item #
FNQ-20
Fuse, 20A, 500V, T, M, Time Delay,

FNQ Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~30 Amps
  • 500VAC
  • Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNQ Series are a group of Midget fuses designed for use with motor control transformers and other circuits with inrush currents.

  • Fibre Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FNQ-20
Item Number FNQ-20
Manufacturer Bussmann
Product Series FNQ
Family Series Bussmann Fuses, FNQ Series
Current Rating 20 A
Voltage (AC) 500 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 500 V
Trip Indicator No
Alarm Contact No
Net Weight 0.02 lbs
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS No
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved