FNQ-R-4
Bussmann Fuses, FNQ-R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FNQ-R-4

Bussmann Fuses, FNQ-R Series
In stock
Item Number
FNQ-R-4
MFG Item Number
FNQ-R-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FNQ-R Series
Item #
FNQ-R-4
FUSE, 4A, 600V, TT, CLASS CC

FNQ-R Series Information

  • 0.2~30 Amps
  • 600VAC
  • Time Delay
  • Rejection Type Cartridge
  • UL, CSA, CE Approvals
Bussmann FNQ‑R series was designed to meet the needs of control circuit transformer protection. Current‑limitation protects down stream components against damaging thermal and magnetic effects of short‑circuits.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FNQ-R-4
Item Number FNQ-R-4
Manufacturer Bussmann
Product Series FNQ-R
Family Series Bussmann Fuses, FNQ-R Series
Current Rating 4 A
Voltage (AC) 600 V
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS No
Net Weight 0.019 lbs
Gross Weight 0.0353 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved