FRS-R-1
Bussmann Fuses, FRS-R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FRS-R-1

Bussmann Fuses, FRS-R Series
In stock
Item Number
FRS-R-1
MFG Item Number
FRS-R-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FRS-R Series
Item #
FRS-R-1
FUSE, 1A, 600V, RK5, Dual Element

FRS-R Series Information

  • 0.1~600 Amps
  • 600VAC
  • Dual‑Element Time Delay
  • Cartridge or Single Slotted
  • UL, CSA, CE Approvals
Bussmann FRS‑R series fuses provide motor overload, ground fault and short‑circuit protection. When used in circuits subject to surge currents such as those caused by motors, transformers, and other inductive components, these fuses can be sized close to full‑load amperes to give maximum overcurrent protection. The grooved ring in the ferrule and the slot in the knife blade, when used in conjunction with special fuseholders designed to accept Class R fuses only, prevent accidental interchanging of any other fuse class.

  • Simplifies and Improves Blackout Protection
  • Protects Motors From Burnout From Overloads
  • Protects Motors From Burnout From Single Phasing on 3‑Phase Systems



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FRS-R-1
Item Number FRS-R-1
Manufacturer Bussmann
Product Series FRS-R
Family Series Bussmann Fuses, FRS-R Series
Current Rating 1 A
Voltage (AC) 600 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.81 "
Approvals CE, CSA, UL
RoHS No
Net Weight 0.1 lbs
Gross Weight 2.9762 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved