The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWA-1000A
Bussmann Fuses, FWA Series
MFG Item Number
FWA-1000A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FUSE, 1000A, 130VAC, SEMICONDUCTOR
5~1000 Amps 150V AC/DC For Semiconductor Protection Cartridge or Center Bolted UL Recognized Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Low Energy Let‑Through Low Watts Loss Superior Cycling Capability Low Arc Voltage
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
FWA-1000A
Item Number
FWA-1000A
Manufacturer
Bussmann
Product Series
FWA
Family Series
Bussmann Fuses, FWA Series
I2t Clearing Amps
510 kA
Current Rating
1,000 A
Voltage (AC)
150 VAC
Voltage (DC)
150 VDC
Characteristic
Semiconductor
Interrupt Rating
200 kA @ 150 VAC
Package Type
Center Bolted
Trip Indicator
No
Alarm Contact
No
Diameter
1.5 "
Body Length
1.25 "
Mounting Centers
2.58 "
RoHS
No
Net Weight
0.45 lbs
Gross Weight
8.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved