FWC-12A10F
Bussmann Fuses, FWC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FWC-12A10F

Bussmann Fuses, FWC Series
In stock
Item Number
FWC-12A10F
MFG Item Number
FWC-12A10F
Series
FWC-12A10F is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FWC Series
Item #
FWC-12A10F
FUSE

FWC Series Information

  • 6~32 Amps
  • 600VAC/700VDC
  • Semiconductor
  • Cartridge
  • UL, CSA Approvals
FWC fuses provide an excellent solution for small UPS, small AC drives and other low power applications where space is at a premium.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FWC-12A10F
Item Number FWC-12A10F
Manufacturer Bussmann
Product Series FWC
Family Series Bussmann Fuses, FWC Series
I2t Clearing Amps 120 A
Current Rating 12 A
Voltage (AC) 600 VAC
Voltage (DC) 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 600 VAC, 50 kA @ 700 VDC
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter 0.41 "
Body Length 1.5 "
Approvals CSA, UL
RoHS Yes
Net Weight 9.4 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved