FWH-25A14F
Bussmann Fuses, FWH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FWH-25A14F

Bussmann Fuses, FWH Series
In stock
Item Number
FWH-25A14F
MFG Item Number
FWH-25A14F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FWH Series
Item #
FWH-25A14F
Fuse, 25A, 500V, Semi, 14X51mm

FWH Series Information

  • .25~1600 Amps
  • 500V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FWH-25A14F
Item Number FWH-25A14F
Manufacturer Bussmann
Product Series FWH
Family Series Bussmann Fuses, FWH Series
I2t Clearing Amps 191 A
Current Rating 25 A
Voltage (AC) 500 VAC
Voltage (DC) 500 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 500 VAC
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter 0.56 "
Approvals CSA, UL
RoHS No
Net Weight 21.2 lbs
Gross Weight 21.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved