FWH-450A
Bussmann Fuses, FWH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FWH-450A

Bussmann Fuses, FWH Series
In stock
Item Number
FWH-450A
MFG Item Number
FWH-450A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FWH Series
Item #
FWH-450A
FUSE, 450A, 500V, SEMI, BLADED

FWH Series Information

  • .25~1600 Amps
  • 500V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FWH-450A
Item Number FWH-450A
Manufacturer Bussmann
Product Series FWH
Family Series Bussmann Fuses, FWH Series
I2t Clearing Amps 127 kA
Current Rating 450 A
Voltage (AC) 500 VAC
Voltage (DC) 500 VDC
Characteristic Semiconductor
Interrupt Rating 50 kA @ 500 VAC
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Diameter 2 "
Body Length 2.09 "
Mounting Centers 3.53 "
Approvals CSA, UL
RoHS No
Net Weight 0.865 lbs
Gross Weight 0.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved