FWH-90B
Bussmann Fuses, FWH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FWH-90B

Bussmann Fuses, FWH Series
In stock
Item Number
FWH-90B
MFG Item Number
FWH-90B
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fuses, FWH Series
Item #
FWH-90B
FUSE, 90A, 500V, SEMI, BLADED

FWH Series Information

  • .25~1600 Amps
  • 500V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FWH-90B
Item Number FWH-90B
Manufacturer Bussmann
Product Series FWH
Family Series Bussmann Fuses, FWH Series
I2t Clearing Amps 1.6 kA
Current Rating 90 A
Voltage (AC) 500 VAC
Voltage (DC) 500 VDC
Characteristic Semiconductor
Interrupt Rating 50 kA @ 500 VAC
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Diameter 0.95 "
Body Length 1.74 "
Mounting Centers 2.85 "
Approvals CSA, UL
RoHS No
Net Weight 0.205 lbs
Gross Weight 8.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved