FWP-100A22F
Bussmann Fuses, FWP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FWP-100A22F

Bussmann Fuses, FWP Series
In stock
Item Number
FWP-100A22F
MFG Item Number
FWP-100A22F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FWP Series
Item #
FWP-100A22F
Fuse, 100A, 700VAC/DC, Semi, 22X58mm

FWP Series Information

  • 1~1200 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage
  • Trip Indicator on Some Models

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FWP-100A22F
Item Number FWP-100A22F
Manufacturer Bussmann
Product Series FWP
Family Series Bussmann Fuses, FWP Series
I2t Clearing Amps 12.5 kA
Current Rating 100 A
Voltage (AC) 700 VAC
Voltage (DC) 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 700 VAC
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter 0.88 "
Approvals UL
RoHS No
Net Weight 58 lbs
Gross Weight 58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved