FWP-70B
Bussmann Fuses, FWP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FWP-70B

Bussmann Fuses, FWP Series
In stock
Item Number
FWP-70B
MFG Item Number
FWP-70B
Series
FWP-70B is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FWP Series
Item #
FWP-70B
FUSE, 70A, 700VAC, SEMICONDUCTOR

FWP Series Information

  • 1~1200 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage
  • Trip Indicator on Some Models

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FWP-70B
Item Number FWP-70B
Manufacturer Bussmann
Product Series FWP
Family Series Bussmann Fuses, FWP Series
I2t Clearing Amps 2 kA
Current Rating 70 A
Voltage (AC) 700 VAC
Voltage (DC) 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 700 VAC
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Diameter 0.95 "
Body Length 2.59 "
Mounting Centers 3.63 "
Approvals CSA, UL
RoHS No
Net Weight 0.239 lbs
Gross Weight 8.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved