FWX-80A
Bussmann Fuses, FWX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FWX-80A

Bussmann Fuses, FWX Series
In stock
Item Number
FWX-80A
MFG Item Number
FWX-80A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FWX Series
Item #
FWX-80A
FUSE, 80A, 250VAC/DC, SEMICONDUCTOR

FWX Series Information

  • 1~2500 Amps
  • 250V AC/DC
  • For Semiconductor Protection
  • Cartridge, Bolted, or Puck Type
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FWX-80A
Item Number FWX-80A
Manufacturer Bussmann
Product Series FWX
Family Series Bussmann Fuses, FWX Series
I2t Clearing Amps 1.85 kA
Current Rating 80 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 250 VAC
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Diameter 1.22 "
Body Length 1.59 "
Mounting Centers 2.44 "
Approvals UL
RoHS No
Net Weight 0.32 lbs
Gross Weight 65.2569 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved