GDB-5A
Bussmann Fuses, GDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GDB-5A

Bussmann Fuses, GDB Series
In stock
Item Number
GDB-5A
MFG Item Number
GDB-5A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GDB Series
Item #
GDB-5A
FUSE, 5A, 250V, F, 5X20mm, GLASS

GDB Series Information

  • 5 x 20 Millimeters
  • 0.032~16 Amps
  • 250VAC
  • Fast Acting
  • UL Approvals
The Bussmann GDB Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GDB-5A
Item Number GDB-5A
Manufacturer Bussmann
Product Series GDB
Family Series Bussmann Fuses, GDB Series
Material Glass
Current Rating 5 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 20.32 mm
Diameter (mm) 5 mm
Diameter (in) 0.2 "
Approvals UL
RoHS No
Length (In) 0.8 "
Net Weight 0.005 lbs
Gross Weight 0.17637 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved