GFA-0.100
Bussmann Fuses, GFA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFA-0.100

Bussmann Fuses, GFA Series
In stock
Item Number
GFA-0.100
MFG Item Number
GFA-1/10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GFA Series
Item #
GFA-0.100
FUSE, 0.100A(1/10A)

GFA Series Information

  • 0.005~15 Amps
  • 32VAC or 125VAC
  • Non‑Time Delay
  • Axial Leaded
  • UL, CSA Approvals
Bussmann GFA series sub‑miniature fuses have axial leads for PC mounting. These fuses also feature a dual band color code for ease of identification and selection.

  • Color Coded Package


Specifications

Specifications
Manufacturer Part Number GFA-1/10
Item Number GFA-0.100
Manufacturer Bussmann
Product Series GFA
Family Series Bussmann Fuses, GFA Series
Case Color Code Red
Current Rating 0.1 A
Voltage (AC) 125 VAC
Characteristic General Purpose
Package Type Axial Leaded
Interrupt Rating 50 A @ 125 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.15 "
Approvals CSA, UL
RoHS No
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved