GMT-5A
Bussmann Fuses, GMT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMT-5A

Bussmann Fuses, GMT Series
In stock
Item Number
GMT-5A
MFG Item Number
GMT-5A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GMT Series
Item #
GMT-5A
FUSE

GMT Series Information

  • 18/100~2 Amp
  • 125VAC, 60VDC
  • Fast Acting
  • Thermopastic Body
  • UL Approvals
For telecommunications, computers or control circuits. Color coded flags designate ampere rating. Fuses easily replaced without use of insulated tools. Visual spring indicating and alarm circuit indicating.
  • Rohs Compliant
  • Tin‑plated Beryllium Cooper Terminals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GMT-5A
Item Number GMT-5A
Manufacturer Bussmann
Product Series GMT
Family Series Bussmann Fuses, GMT Series
Current Rating 5 A
Voltage (AC) 125 VAC
Voltage (DC) 60 VDC
Characteristic Fast Acting
Package Type Plug-In
Interrupt Rating 300 A @ 125 VAC, 450 A @ 60 VDC
Trip Indicator No
Alarm Contact No
Approvals UL
RoHS Yes
Net Weight 0.004 lbs
Gross Weight 0.007 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved