GMW-5
Bussmann Fuses, GMW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMW-5

Bussmann Fuses, GMW Series
In stock
Item Number
GMW-5
MFG Item Number
GMW-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, GMW Series
Item #
GMW-5
FUSE, 5A, 125V, RADIAL

GMW Series Information

  • 1/100~5 Amps
  • 125VAC
  • Fact Acting
  • Plug Type
  • UL Approval
Sub‑miniature pin‑base fuses for limited space applications. Can be soldered directly into circuit or can be mounted in HWA holder, which can be soldered into circuit. Transparent window in fuse for visual determination of open fuse element.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GMW-5
Item Number GMW-5
Manufacturer Bussmann
Product Series GMW
Family Series Bussmann Fuses, GMW Series
Current Rating 5 A
Voltage (AC) 125 VAC
Characteristic Fast Acting
Package Type Surface Mount
Interrupt Rating 35 A @ 125 A
Trip Indicator No
Alarm Contact No
Diameter (in) 0.28 "
Approvals UL
RoHS No
Net Weight 0.002 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved