The store will not work correctly when cookies are disabled.
HHG
Bussmann Fuseblocks & Holders, ATC IN-LINE Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, ATC IN-LINE Series
ATC IN-LINE Series Information
- 20~30 Amps
- 32VDC
- 1 Pole
- Free Hanging
- Wire Leads
These Bussmann in‑line fuseholders are designed for ATC blade‑type automotive fuses. They are rated to carry 80% of the fuse rating continuously.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HHG |
Item Number |
HHG |
Manufacturer |
Bussmann |
Product Series |
ATC IN-LINE |
Family Series |
Bussmann Fuseblocks & Holders, ATC IN-LINE Series |
Max Current |
30 A |
Voltage |
32 V |
Poles |
1 |
Connection Type |
Wire Leads |
Mounting Type |
Free Hanging |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
Yes |
Touch Safe |
No |
Water Resistant |
No |
Net Weight |
0.045 lbs |
Gross Weight |
388.014 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved