HVL-1.500
Bussmann Fuses, HVL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HVL-1.500

Bussmann Fuses, HVL Series
In stock
Item Number
HVL-1.500
MFG Item Number
HVL-1-1/2
Series
HVL-1.500 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, HVL Series
Item #
HVL-1.500
FUSE, MEDIUM VOLTAGE, FAST ACTING

HVL Series Information

  • 1/16~3 Amps
  • 10000VAC
  • Fast Acting
  • Cartridge
  • Medium Voltage
The Bussman HVL Series fuses are a range of fuses with low current rating, for use with voltage transformers or operating transformers to provide isolation of the associated system in the event of faults in the transformer circuit.

Specifications

Specifications
Manufacturer Part Number HVL-1-1/2
Item Number HVL-1.500
Manufacturer Bussmann
Product Series HVL
Family Series Bussmann Fuses, HVL Series
Current Rating 1.5 A
Voltage (AC) 10,000 VAC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (in) 0.81 "
RoHS No
Net Weight 15 lbs
Gross Weight 15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved