HVR-0.500
Bussmann Fuses, HVR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HVR-0.500

Bussmann Fuses, HVR Series
In stock
Item Number
HVR-0.500
MFG Item Number
HVR-1/2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, HVR Series
Item #
HVR-0.500
FUSE, 0.500A(1/2A)

HVR Series Information

  • .5~5 Amps
  • 1000VAC
  • Fast Acting
  • Cartridge
  • Medium Voltage
The Bussman HVR Series fuses are a range of fuses with low current rating, for use with voltage transformers or operating transformers to provide isolation of the associated system in the event of faults in the transformer circuit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HVR-1/2
Item Number HVR-0.500
Manufacturer Bussmann
Product Series HVR
Family Series Bussmann Fuses, HVR Series
Current Rating 0.5 A
Voltage (AC) 1,000 VAC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (in) 0.41 "
RoHS No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved