HVU-5
Bussmann Fuses, HVU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HVU-5

Bussmann Fuses, HVU Series
In stock
Item Number
HVU-5
MFG Item Number
HVU-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, HVU Series
Item #
HVU-5
FUSE

HVU Series Information

  • .5~5 Amps
  • 5000VAC
  • Fast Acting
  • Cartridge
  • Medium Voltage
The Bussman HVU Series fuses are a range of fuses with low current rating, for use with voltage transformers, to provide isolation of the associated system in the event of faults in the transformer current.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HVU-5
Item Number HVU-5
Manufacturer Bussmann
Product Series HVU
Family Series Bussmann Fuses, HVU Series
Current Rating 5 A
Voltage (AC) 5,000 VAC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (in) 0.81 "
RoHS No
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved