JCW-2E
Bussmann Fuses, JCW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JCW-2E

Bussmann Fuses, JCW Series
In stock
Item Number
JCW-2E
MFG Item Number
JCW-2E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JCW Series
Item #
JCW-2E
FUSE

JCW Series Information

  • .5~5 Amps
  • 2750/5500VAC
  • Current Limiting
  • Cartridge
  • Non‑Indicating
Low amperage, E‑rated medium voltage fuses are general purpose current limiting fuses. The E rating defines the melting time current characteristic of the fuse and permits electrical interchangeability of fuses with the same E rating. For a general purpose fuse to have an E rating the following condition must be met. The current responsive element shall melt in 300 seconds at rms, current within the range of 200% to 240% of the continuous current rating of the fuse, fuse refill or link. (For fuses rated 100E or less). Bussman low amperage, E rated fuses are designed to provide primary protection for potential, small services and control transformers. These fuses offer a high level of fault current interruption in a self‑contained non‑venting package, which can be mounted indoors or in an enclosure.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JCW-2E
Item Number JCW-2E
Manufacturer Bussmann
Product Series JCW
Family Series Bussmann Fuses, JCW Series
Current Rating 2 A
Voltage (AC) 2,750 VAC, 5,500 VAC
Characteristic Current Limiting
Package Type Cartridge
Interrupt Rating 60 kA @ 5,500 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.563 "
RoHS No
Net Weight 1.2 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved