JJN-1
Bussmann Fuses, JJN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JJN-1

Bussmann Fuses, JJN Series
In stock
Item Number
JJN-1
MFG Item Number
JJN-1
Series
JJN-1 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JJN Series
Item #
JJN-1
FUSE, 1A, 300V, VERY FAST ACTING

JJN Series Information

  • 1~1200 Amps
  • 300VAC
  • Very Fast Acting
  • Cartridge or Center Bolted
  • UL, CSA, CE Approvals
Bussmann JJN series are small, space‑saving fuses that provide a high degree of current limitation on short‑circuits for excellent component protection. These fuses are commonly used in electric heat circuits, load center, disconnect switches, and meters.

  • Space‑Saving Package
  • High Speed of response for Semiconductor Protection


Specifications

Specifications
Manufacturer Part Number JJN-1
Item Number JJN-1
Manufacturer Bussmann
Product Series JJN
Family Series Bussmann Fuses, JJN Series
Current Rating 1 A
Voltage (AC) 300 VAC
Characteristic Very Fast Acting
Package Type Cartridge
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.41 "
Approvals CSA, UL
RoHS No
Net Weight 0.02 lbs
Gross Weight 1.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved