JJS-125
Bussmann Fuses, JJS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JJS-125

Bussmann Fuses, JJS Series
In stock
Item Number
JJS-125
MFG Item Number
JJS-125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JJS Series
Item #
JJS-125
FUSE, 125A, 600VAC, VERY FAST ACTING

JJS Series Information

  • 1~800 Amps
  • 600VAC
  • Very Fast Acting
  • Cartridge or Center Bolted
  • UL, CSA, CE Approvals
Bussmann JJS series are small, space‑saving fuses that provide a high degree of current limitation on short‑circuits for excellent component protection. These fuses are commonly used in electric heat circuits, load center, disconnect switches, and meters.

  • Space‑Saving Package
  • Available for Printed Circuit Board Applications
  • High Speed of response for Semiconductor Protection


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JJS-125
Item Number JJS-125
Manufacturer Bussmann
Product Series JJS
Family Series Bussmann Fuses, JJS Series
Current Rating 125 A
Voltage (AC) 600 VAC
Characteristic Very Fast Acting
Package Type Center Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Body Length (in) 1.66 "
Mounting Centers (in) 2.5 "
Approvals CSA, UL
RoHS No
Net Weight 0.19 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved