JKS-25
Bussmann Fuses, JKS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JKS-25

Bussmann Fuses, JKS Series
In stock
Item Number
JKS-25
MFG Item Number
JKS-25
Series
JKS-25 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JKS Series
Item #
JKS-25
FUSE, 25A, 600VAC, CLASS J FAST

JKS Series Information

  • 1~600 Amps
  • 600VAC
  • Quick Acting
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann JKS series fuses are quick acting, current‑limiting, and provide superior protection. These fuses are well suited for lighting and heating circuits, as well as other non‑inductive loads.

  • High Interrupt Rating
  • Superior Short‑Circuit Protection


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JKS-25
Item Number JKS-25
Manufacturer Bussmann
Product Series JKS
Family Series Bussmann Fuses, JKS Series
Current Rating 25 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.81 "
Approvals CE, CSA, UL
RoHS No
Net Weight 0.095 lbs
Gross Weight 2.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved