KAC-100
Bussmann Fuses, KAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KAC-100

Bussmann Fuses, KAC Series
In stock
Item Number
KAC-100
MFG Item Number
KAC-100
Series
KAC-100 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KAC Series
Item #
KAC-100
FUSE, 100A, 600VAC, SEMICONDUCTOR

KAC Series Information

  • 1~1000 Amps
  • 600VAC
  • For Semiconductor Protection
  • Center Bolted
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KAC-100
Item Number KAC-100
Manufacturer Bussmann
Product Series KAC
Family Series Bussmann Fuses, KAC Series
Current Rating 100 A
Voltage (AC) 600 VAC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 600 VAC
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Diameter 1 "
Body Length 2.75 "
Mounting Centers 4.06 "
Approvals UL
RoHS No
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved