KBC-600
Bussmann Fuses, KBC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBC-600

Bussmann Fuses, KBC Series
In stock
Item Number
KBC-600
MFG Item Number
KBC-600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KBC Series
Item #
KBC-600
FUSE, 600A, 600VAC, SEMICONDUCTOR

KBC Series Information

  • 35~800 Amps
  • 600VAC
  • For Semiconductor Protection
  • Center Bolted or Puck Type
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KBC-600
Item Number KBC-600
Manufacturer Bussmann
Product Series KBC
Family Series Bussmann Fuses, KBC Series
Current Rating 600 A
Voltage (AC) 600 VAC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 600 VAC
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Diameter 2 "
Body Length 2.88 "
Mounting Centers 4.39 "
Approvals UL
RoHS No
Net Weight 1.33 lbs
Gross Weight 0.0913 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved