KGJ-A-200
Bussmann Fuses, KGJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KGJ-A-200

Bussmann Fuses, KGJ Series
In stock
Item Number
KGJ-A-200
MFG Item Number
KGJ-A-200
Series
KGJ-A-200 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KGJ Series
Item #
KGJ-A-200
FUSE, 200A, STUD MOUNTED

KGJ Series Information

  • 15~300 Amps
  • 600VAC
  • Fast Acting
  • Cartridge
  • UL Approvals
Bussman KGJ Series fuses are Capacitor fuses. Their connection is threaded, with blown fuse indicator. There are special terminals for direct coupling to capacitor bushings.

Specifications

Specifications
Manufacturer Part Number KGJ-A-200
Item Number KGJ-A-200
Manufacturer Bussmann
Product Series KGJ
Family Series Bussmann Fuses, KGJ Series
Current Rating 200 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.5 "
Approvals UL
RoHS No
Net Weight 0.868 lbs
Gross Weight 0.0543 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved