KLU-800
Bussmann Fuses, KLU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLU-800

Bussmann Fuses, KLU Series
In stock
Item Number
KLU-800
MFG Item Number
KLU-800
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLU Series
Item #
KLU-800
FUSE

KLU Series Information

  • 601~4000 Amps
  • 600VAC
  • Time Delay
  • Center Bolted
  • UL, CSA Approvals
The Bussman KLU series are a general‑purpose cooper link fuse. They are current limiting which provides component short‑circuit protection.
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLU-800
Item Number KLU-800
Manufacturer Bussmann
Product Series KLU
Family Series Bussmann Fuses, KLU Series
Current Rating 800 A
Voltage (AC) 600 VAC
Characteristic Time Delay
Package Type Center Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 2.4 "
Body Length (in) 3.75 "
Mounting Centers (in) 6.75 "
Approvals CSA, UL
RoHS Yes
Net Weight 3.75 lbs
Gross Weight 0.0353 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved