KRP-C-800SP
Bussmann Fuses, KRP-C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KRP-C-800SP

Bussmann Fuses, KRP-C Series
In stock
Item Number
KRP-C-800SP
MFG Item Number
KRP-C-800SP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KRP-C Series
Item #
KRP-C-800SP
FUSE

KRP-C Series Information

  • 601~6000 Amps
  • 600VAC
  • Time Delay
  • Center Bolted
  • UL, CSA Approvals
The Bussman KRP‑C series fuses are all‑purpose silver linked fuses for both overload and short circuit protection for high capacity systems (main and large feeders).
  • RoHS Compliant
  • Glass Melamine Tube
  • Silver Plated End Bells



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KRP-C-800SP
Item Number KRP-C-800SP
Manufacturer Bussmann
Product Series KRP-C
Family Series Bussmann Fuses, KRP-C Series
Current Rating 800 A
Voltage (AC) 600 VAC
Characteristic Time Delay
Package Type Center Bolted
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 2.4 "
Body Length (in) 3.75 "
Mounting Centers (in) 6.75 "
Approvals CSA, UL
RoHS Yes
Net Weight 3.8 lbs
Gross Weight 0.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved