KTK-15
Bussmann Fuses, KTK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KTK-15

Bussmann Fuses, KTK Series
In stock
Item Number
KTK-15
MFG Item Number
KTK-15
Series
KTK-15 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KTK Series
Item #
KTK-15
FUSE, 15A, 600VAC, UL CLASS CC, FAST

KTK Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~50 Amps
  • 600VAC
  • Fast Acting
  • UL, CSA, CE Approvals
The Bussmann KTK Series are a group of Midget fuses designed to provide supplemental protection to industrial, commercial, agricultural, heating, ventilating and air conditioning equipment. Due to their small size, Midget fuses are often used to protect internal components such as control circuit wiring, motor control transformers or small motors.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KTK-15
Item Number KTK-15
Manufacturer Bussmann
Product Series KTK
Family Series Bussmann Fuses, KTK Series
Current Rating 15 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 100 kA @ 600 V
Trip Indicator No
Alarm Contact No
Net Weight 0.015 lbs
Diameter (in) 0.41 "
Approvals CSA, UL
RoHS No
Gross Weight 0.3351 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved