KTK-R-0.300
Bussmann Fuses, KTK-R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KTK-R-0.300

Bussmann Fuses, KTK-R Series
In stock
Item Number
KTK-R-0.300
MFG Item Number
KTK-R-3/10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KTK-R Series
Item #
KTK-R-0.300
FUSE, 0.300A(3/10A), 600V

KTK-R Series Information

  • 0.1~30 Amps
  • 600VAC
  • Fast Acting
  • Rejection Type Cartridge
  • UL, CSA, CE Approvals
Bussmann KTK‑R series provides protection of components sensitive to short‑time overloads, noninductive loads, and short‑circuit protection of motor circuits.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number KTK-R-3/10
Item Number KTK-R-0.300
Manufacturer Bussmann
Product Series KTK-R
Family Series Bussmann Fuses, KTK-R Series
Current Rating 0.3 A
Voltage (AC) 600 V
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (in) 0.41 "
Approvals CE, CSA, UL
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved