The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KTK-R-5
Bussmann Fuses, KTK-R Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuse, 5A, 600V, CC, Fast Acting
0.1~30 Amps 600VAC Fast Acting Rejection Type Cartridge UL, CSA, CE Approvals Bussmann KTK‑R series provides protection of components sensitive to short‑time overloads, noninductive loads, and short‑circuit protection of motor circuits.
Melamine Tube Nickel‑Plated Brass Endcaps
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
KTK-R-5
Item Number
KTK-R-5
Manufacturer
Bussmann
Product Series
KTK-R
Family Series
Bussmann Fuses, KTK-R Series
Current Rating
5 A
Voltage (AC)
600 V
Characteristic
Fast Acting
Interrupt Rating
200 kA @ 600 V
Package Type
Cartridge
Trip Indicator
No
Alarm Contact
No
Diameter (in)
0.41 "
Approvals
CE, CSA, UL
RoHS
No
Net Weight
0.015 lbs
Gross Weight
0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved