KTN-R-80
Bussmann Fuses, KTN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KTN-R-80

Bussmann Fuses, KTN Series
In stock
Item Number
KTN-R-80
MFG Item Number
KTN-R-80
Series
KTN-R-80 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KTN Series
Item #
KTN-R-80
FUSE, 80A, 250VAC

KTN Series Information

  • .1~600 Amp
  • 250VAC
  • Fast Acting
  • Cartridge or Single Slotted
  • UL, CSA Approvals
Single element, fast acting fuses with minimal time delay. Provides high degree of short‑circuit limitation (component protection). Particularly suited for circuits with no heavy surge currents of motors, transformers, solenoids, and welders. These fuses are commonly used to protect circuit breakers with lower interrupting ratings. If used on circuits with surge currents (motors, ect.) must be sized to prevent unwanted opening and thus only provide short‑circuit protection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KTN-R-80
Item Number KTN-R-80
Manufacturer Bussmann
Product Series KTN
Family Series Bussmann Fuses, KTN Series
Current Rating 80 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Single Slotted
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.13 "
Body Length (in) 5.88 "
Approvals CSA, UL
RoHS No
Net Weight 0.27 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved