KTS-R-20
Bussmann Fuses, KTS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KTS-R-20

Bussmann Fuses, KTS Series
In stock
Item Number
KTS-R-20
MFG Item Number
KTS-R-20
Series
KTS-R-20 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KTS Series
Item #
KTS-R-20
FUSE, 20A, 600VAC, FAST ACTING

KTS Series Information

  • .1~600 Amps
  • 600VAC
  • Fast Acting
  • Cartridge and Single Slotted
  • UL, CSA Approvals
Single element, fast acting fuses with minimal time delay. Provides high degree of short‑circuit limitation (component protection). Particularly suited for circuits with no heavy surge currents of motors, transformers, solenoids, and welders. These fuses are commonly used to protect circuit breakers with lower interrupting ratings. If used on circuits with surge currents (motors, ect,) must be sized to prevent unwanted opening and thus only provide short‑circuit protection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KTS-R-20
Item Number KTS-R-20
Manufacturer Bussmann
Product Series KTS
Family Series Bussmann Fuses, KTS Series
Current Rating 20 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.56 "
Body Length (in) 2 "
Approvals CSA, UL
RoHS No
Net Weight 0.15 lbs
Gross Weight 0.0001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved