KTU-2000
Bussmann Fuses, KTU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KTU-2000

Bussmann Fuses, KTU Series
In stock
Item Number
KTU-2000
MFG Item Number
KTU-2000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KTU Series
Item #
KTU-2000
FUSE

KTU Series Information

  • 601~6000 Amps
  • 600VAC
  • Fast Acting
  • Center Bolted
  • UL, CSA Approvals
The Bussman KTU Series are for protection of circuit breakers with lower interrupting ratings and non‑inductive loads such as lighting and heating circuits.
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KTU-2000
Item Number KTU-2000
Manufacturer Bussmann
Product Series KTU
Family Series Bussmann Fuses, KTU Series
Current Rating 2,000 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Center Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 3.5 "
Body Length (in) 3.75 "
Mounting Centers (in) 6.75 "
Approvals CSA, UL
RoHS Yes
Net Weight 8.658 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved