LPJ-100SPI
Bussmann Fuses, LPJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPJ-100SPI

Bussmann Fuses, LPJ Series
In stock
Item Number
LPJ-100SPI
MFG Item Number
LPJ-100SPI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LPJ Series
Item #
LPJ-100SPI
FUSE, 100A, 600VAC, TIME DELAY,

LPJ Series Information

  • 1~600 Amps
  • 600VAC, 300VDC
  • Dual‑Element Time Delay
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann LPJ series fuses have a high degree of current limitation due to the fast speed‑of‑response to short‑circuits. The long time delay minimizes needless fuse openings due to temporary overloads and transient surges. Unique dimensions assure that another class of fuse with a lesser voltage rating, interrupting rating, or current limiting ability cannot be substituted.

  • Low Watts Loss
  • High Interrupt Rating
  • Space‑Saving Package


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPJ-100SPI
Item Number LPJ-100SPI
Manufacturer Bussmann
Product Series LPJ
Family Series Bussmann Fuses, LPJ Series
Current Rating 100 A
Voltage (AC) 600 VAC
Characteristic Time Delay
Package Type Center Bolted
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Diameter (in) 1.13 "
Body Length (in) 2.63 "
Mounting Centers (in) 3.63 "
Approvals CSA, UL
RoHS No
Net Weight 0.3 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved