LPS-RK-17.500SP
Bussmann Fuses, LPS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPS-RK-17.500SP

Bussmann Fuses, LPS Series
In stock
Item Number
LPS-RK-17.500SP
MFG Item Number
LPS-RK-17-1/2SP
Series
LPS-RK-17.500SP is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LPS Series
Item #
LPS-RK-17.500SP
FUSE, 17.500A(17-1/2A), 600VAC

LPS Series Information

  • .1~600 Amps
  • 600VAC/300VDC
  • Dual Element Time Delay
  • Cartridge or Single Slotted
  • UL, CSA Approvals
The Low‑Peak Dual Delay RK1 fuse is designed to provide the long time‑delay for temporary motor start up and the transient surges associated with such components as transformers, but also the very fast speed‑of‑response (current limitation) for maximum short‑circuit protection. Time delay fuses eliminate openings due to temporary overloads and transient surges. Permits close sizing of fuses to normal full‑load current ratings of motors.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPS-RK-17-1/2SP
Item Number LPS-RK-17.500SP
Manufacturer Bussmann
Product Series LPS
Family Series Bussmann Fuses, LPS Series
Current Rating 17.5 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.82 "
Body Length (in) 5 "
Approvals CSA, UL
RoHS No
Net Weight 0.1625 lbs
Gross Weight 0.1625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved