MDA-3-R
Bussmann Fuses, MDA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDA-3-R

Bussmann Fuses, MDA Series
In stock
Item Number
MDA-3-R
MFG Item Number
MDA-3-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, MDA Series
Item #
MDA-3-R
FUSE, 3A, 250V, T, 6X32mm, TIME

MDA Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.03125~30 Amps
  • 250VAC, 125VDC
  • Time Delay
  • UL, CSA Approvals
The Bussmann MDA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDA-3-R
Item Number MDA-3-R
Manufacturer Bussmann
Product Series MDA
Family Series Bussmann Fuses, MDA Series
Material Ceramic
Current Rating 3 A
Voltage (AC) 250 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.0046 lbs
Gross Weight 0.0046 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved