MKB-0.125
Bussmann Fuses, MKB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MKB-0.125

Bussmann Fuses, MKB Series
In stock
Item Number
MKB-0.125
MFG Item Number
MKB-1/8
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, MKB Series
Item #
MKB-0.125
FUSE, 0.125A (1/8A)

MKB Series Information

  • 1/4 x 1 Inch
  • 1/16 and 1/8 Amp
  • 250VAC
  • Fast Acting
  • UL Approval
Provides high speed action necessary to protect sensitive instruments or delicate apparatus. MKB 1/16 and 1/8 have bridge construction. This prevents physical damage to delicate element from rough handling or vibration.
  • For instruments
  • Glass Tube

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MKB-1/8
Item Number MKB-0.125
Manufacturer Bussmann
Product Series MKB
Family Series Bussmann Fuses, MKB Series
Material Glass
Current Rating 0.125 A
Voltage (AC) 250 VAC
Characteristic Fast Acting
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Length (mm) 25.4 mm
Diameter (mm) 6.35 mm
Diameter (in) 0.25 "
Approvals UL
RoHS No
Length (In) 1 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved