NITD4
Bussmann Fuses, NITD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NITD4

Bussmann Fuses, NITD Series
In stock
Item Number
NITD4
MFG Item Number
NITD4
Series
NITD4 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NITD Series
Item #
NITD4
FUSE, 4A, 550VAC, gG

NITD Series Information

  • 2~32 Amps
  • 550VAC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approval
NITD Series HRC fuses with bolted connections are for use in Industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NITD4
Item Number NITD4
Manufacturer Bussmann
Product Series NITD
Family Series Bussmann Fuses, NITD Series
I2t Clearing Amps 30 A
Current Rating 4 A
Voltage (AC) 550 VAC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 80 kA @ 240 V
Trip Indicator No
Alarm Contact No
Length (mm) 55.2 mm
Width (mm) 13.7 mm
Depth (mm) 14 mm
Body Length (mm) 55.2 mm
Mounting Centers (mm) 42.5 mm
Body Length (in) 1.36 "
Mounting Centers (in) 1.67 "
RoHS No
Net Weight 15.9 lbs
Gross Weight 15.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved