NOS-60
Bussmann Fuses, NOS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NOS-60

Bussmann Fuses, NOS Series
In stock
Item Number
NOS-60
MFG Item Number
NOS-60
Series
NOS-60 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NOS Series
Item #
NOS-60
FUSE

NOS Series Information

  • 0~12 & 70~600 Amp Class H
  • 15~60 Amps Class K5
  • 600VAC
  • General Purpose
  • Cartridge and Center Slotted
Protects lighting, heating and other circuits not subject to temporary surges and where available short circuit currents relatively low. One time fuses do not have any appreciable degree of time delay and thus should not be specified in circuits where large transients or motor loads occur.
  • For general purpose circuits, size and ampere rating of circuit
  • For motor circuits, size at 300% to 400%
  • UL, CSA Approvals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NOS-60
Item Number NOS-60
Manufacturer Bussmann
Product Series NOS
Family Series Bussmann Fuses, NOS Series
Current Rating 60 A
Voltage (AC) 600 VAC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 50 kA @ 600 V
Trip Indicator No
Alarm Contact No
Diameter (in) 1.06 "
Body Length (in) 5.5 "
Approvals CSA, UL
RoHS No
Net Weight 0.25 lbs
Gross Weight 6631.512 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved