NSD6
Bussmann Fuses, NSD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NSD6

Bussmann Fuses, NSD Series
In stock
Item Number
NSD6
MFG Item Number
NSD6
Series
NSD6 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NSD Series
Item #
NSD6
FUSE, 6A, 550V

NSD Series Information

  • 2~32 Amps
  • 550VAC
  • For Semiconductor Protection
  • Offset Blade
  • IEC, BS88 Approval
NSD Series HRC fuses with offset blade connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear. The fuse links comply with revised Standard BS88 and IEC60269 Standards.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NSD6
Item Number NSD6
Manufacturer Bussmann
Product Series NSD
Family Series Bussmann Fuses, NSD Series
I2t Clearing Amps 115 A
Current Rating 6 A
Voltage (AC) 550 VAC
Characteristic Semiconductor
Package Type Offset Blade
Interrupt Rating 80 kA @ 240 V
Trip Indicator No
Alarm Contact No
Length (mm) 58.5 mm
Width (mm) 13.8 mm
Depth (mm) 13.8 mm
Diameter (mm) 13.8 mm
Body Length (mm) 58.5 mm
Diameter (in) 0.54 "
Body Length (in) 1.36 "
RoHS No
Net Weight 17.1 lbs
Gross Weight 1.0688 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved