S-8001-2
Bussmann Fuseblocks & Holders, 8000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S-8001-2

Bussmann Fuseblocks & Holders, 8000 Series
In stock
Item Number
S-8001-2
MFG Item Number
S-8001-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, 8000 Series
Item #
S-8001-2
FUSEBLOCK

8000 Series Information

  • 25 Amps
  • 300 Volts
  • 1~10 Poles
  • Panel Mount
  • All Types of Terminal Configurations
Used for 1/4" x 1‑1/4" fuses. it has a flame retardant thermoplastic that meets UL 94VO

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S-8001-2
Item Number S-8001-2
Manufacturer Bussmann
Product Series 8000
Family Series Bussmann Fuseblocks & Holders, 8000 Series
Fuse Size 1/4 " x 1-1/4 "
Max Current 25 A
Voltage 300 V
Poles 2
Connection Type Solder Terminals
Mounting Type Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL
RoHS Yes
Net Weight 0.01 lbs
Gross Weight 8.8185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved