SC-4
Bussmann Fuses, SC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SC-4

Bussmann Fuses, SC Series
In stock
Item Number
SC-4
MFG Item Number
SC-4
Series
SC-4 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, SC Series
Item #
SC-4
FUSE, 4A, 300VAC

SC Series Information

  • 1/2~60 Amps
  • 480VAC/300VDC(25~30A)/400VDC(35~60A)
  • Time Delay
  • Cartridge
  • UL, CSA Approvals
Compact branch‑circuit units with high interrupting rating and current limitation. With a 480 rating, they can be used in 120/208, 120/240 and 227/480‑volt circuits. In general, the SC fuses are about 1/2 the size of the 600V NEC type fuse. SC Fuses with ampere ratings above 6 amps have a degree of overload time‑delay, which permits them to pass temporarily overloads. At 200% load, they have a minimum opening time of 12 seconds.
  • Fibre Tube

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SC-4
Item Number SC-4
Manufacturer Bussmann
Product Series SC
Family Series Bussmann Fuses, SC Series
Current Rating 4 A
Voltage (AC) 480 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 100 kA @ 480 V
Trip Indicator No
Alarm Contact No
Diameter (in) 0.41 "
Approvals CSA, UL
RoHS Yes
Net Weight 0.016 lbs
Gross Weight 186.2467 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved